Split Bushing, Size 3", Insulated, Non-Metallic

Item #: 2009055

Cat #: SB388NM

UPC: 781747403889

Company wide:
0 in stock
Split Bushing, Size 3 Inch, Insulated, Rated 105 Degree Celsius, Non-Metallic, For Use With EMT Conduit

Overview

Split Bushing, Size 3 Inch, Insulated, Rated 105 Degree Celsius, Non-Metallic, For Use With EMT Conduit

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 781747403889, SB388NM, BRDSB388NM

Specifications

Diameter: 3 in
Material: Non-Metallic
Diameter: 3 in
Material: Non-Metallic