Outdoor Infrared Heater, 120V

Item #: 2008984

Cat #: RPH120A

UPC: 686334492522

$ 507.95 EA
Company wide:
13 in stock
Documents & Guides
Single-Phase Outdoor Rated Stainless Steel Electric Infrared Heater, Coilzak Aluminum Reflector, 1500 Watt, 120 Volt, 12.5 Amp

Overview

Single-Phase Outdoor Rated Stainless Steel Electric Infrared Heater, Coilzak Aluminum Reflector, 1500 Watt, 120 Volt, 12.5 Amp
Also known as: 686334492522, RPH120A, TPIRPH120A

Specifications

Wattage: 1500
Volts AC: 120
Amps: 12.500
BTU: 5120
Wattage: 1500
Amps: 12.500
Volts AC: 120
BTU: 5120