300W Low Voltage AC Transformer

Item #: 2008945

Cat #: LTN2300AC

UPC: 850016499837

Company wide:
0 in stock
Documents & Guides
300W Low Voltage AC Transformer, 12VAC

Overview

300W Low Voltage AC Transformer, 12VAC
Also known as: 850016499837, LTN2300AC

Specifications

Wattage: 300
Wattage: 300