LED Beveled Retrofit

Item #: 2008915

Cat #: LEDDR4BVCCT2

UPC: 762148308805

$ 8.74 EA
Clearance
Price good while supplies last
Company wide:
18 in stock
Documents & Guides
LED Beveled Retrofit: 10.5W; 650LM; 80CRI; 100°BEAM; 120V; CCT Selectable: 30K/40K/50K. Dimmable. UL approved for damp locations, IC rated, Energy Star® Certified. TCP LEDDR4BVCCT2 ** NOT FOR SALE IN CA **

Overview

LED Beveled Retrofit: 10.5W; 650LM; 80CRI; 100°BEAM; 120V; CCT Selectable: 30K/40K/50K. Dimmable. UL approved for damp locations, IC rated, Energy Star® Certified. TCP LEDDR4BVCCT2 ** NOT FOR SALE IN CA **

TCP’s LED Beveled Retrofit CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. The slim energy-efficient design is easy to install and offers a rated lifetime of 50,000 hours.

Also known as: 762148308805, LEDDR4BVCCT2, TCPLEDDR4BVCCT2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Diameter: 4 in
Shape: Round
Wattage: 10.500
Type: LED Retrofit
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Lumens: 650
Diameter: 4 in
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: Round
Type: LED Retrofit