10A19/LED/940/120V/ND/4PK

Item #: 2008896

Cat #: S28562

UPC: 045923285622

Company wide:
0 in stock
Documents & Guides
10 Watt; A19 LED; Frosted; 4000K; Medium Base; 120 Volt; 4-pack

Overview

10 Watt; A19 LED; Frosted; 4000K; Medium Base; 120 Volt; 4-pack

Satco's S28562 10-watt Frosted LED bulb offers cool white light and a 220 degree beam spread. Illuminate living rooms, dining rooms, hallways, and office spaces with this sleek, energy efficient lamp. Available in a 4-pack, this lamp delivers 15,000 hours of illumination.

Also known as: 045923285622, S28562, SATS28562

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: Frosted
Material: Plastic
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: No
Wattage: 10
Color Temperature: 4000 (Cool White)
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: No