New

8.5 Watt A19 Lamp, 5000K

Item #: 2008892
Cat #: 8.5A19/LED/950/FR/P/ND 4/1FB
UPC: 046677565138
$ 2.22 EA
Company wide:
16 in stock
8.5 Watt A19, 120V, Lumens: 800, Color Temperature: 5000K, CRI: 90, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. CC# 565135, 12NC 929003005004, CAT# 8.5A19/LED/950/FR/P/ND 4/1FB.

Overview

8.5 Watt A19, 120V, Lumens: 800, Color Temperature: 5000K, CRI: 90, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. CC# 565135, 12NC 929003005004, CAT# 8.5A19/LED/950/FR/P/ND 4/1FB.
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677565138, 8.5A19/LED/950/FR/P/ND 4/1FB, PHI8.51A9LED950FRP

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimming: No
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Dimming: No
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500

Customer Reviews

No reviews for this product
(0)