Brushless Cordless 3-Speed Impact Driver

Item #: 2008792

Cat #: DCF850B

UPC: 885911758215

Company wide:
0 in stock
Documents & Guides
Brushless Cordless 3-Speed Impact Driver (Tool Only), Atomic™ 20V Max* 1/4 Inch

Overview

Brushless Cordless 3-Speed Impact Driver (Tool Only), Atomic™ 20V Max* 1/4 Inch

At less than 4 in. in length, the ATOMIC™ 20V MAX* 1/4 in. Brushless Cordless 3-Speed Impact Driver can handle tight applications like narrow cabinetry or framing without the need for an additional tool. Though the Impact Driver is lightweight and compact in size, it does not sacrifice performance with its brushless motor that delivers up to 1,825 in-lb of torque and 3,250 rpm for driving large-diameter screws. Illuminate dim workspaces for enhanced visibility with the 3-LED on-board work light and keep your workflow consistent.

Also known as: 885911758215, DCF850B, DEWDCF850B

Specifications

Volts AC: 20
Volts AC: 20