Cordless Impact Wrench with Hog Ring Anvil Kit

Item #: 2008789

Cat #: DCF923P2

UPC: 885911700122

Company wide:
0 in stock
Documents & Guides
Cordless Impact Wrench with Hog Ring Anvil Kit, Atomic 20V Max* 3/8 Inch

Overview

Cordless Impact Wrench with Hog Ring Anvil Kit, Atomic 20V Max* 3/8 Inch

The ATOMIC 20V MAX* 3/8 in. Cordless Impact Wrench was designed easily to handle various fastening projects. Get up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque with this compact power tool that offers easy maneuverability without sacrificing power. Choose between 4 speed settings including Precision Wrench™ control feature and Timber Screw™ mode to allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces.

Also known as: 885911700122, DCF923P2, DEWDCF923P2

Specifications

Volts AC: 20
Volts AC: 20