DEW DCD444B 20V DRILL BARE

Item #: 2008782

Cat #: DCD444B

UPC: 885911736213

Company wide:
0 in stock
Documents & Guides
DEW DCD444B 20V DRILL BARE

Overview

DEW DCD444B 20V DRILL BARE

Get more done as you take on heavy-duty projects with this 20V MAX* Brushless Cordless 1/2 in. Compact Stud and Joist Drill with FLEXVOLT ADVANTAGE™. This drill helps prevent accidents and damage with its anti-rotation E-Clutch® System, which offers technology capable of detecting the motion of the tool and shutting it down when needed. Expedite your workflow with this power tool, which was engineered to finish up to 495 7/8 in. holes per charge. The Compact Stud and Joist Drill’s output is amplified when paired with a DEWALT FLEXVOLT® battery thanks to FLEXVOLT ADVANTAGE™ technology. Battery and charger sold separately.

Also known as: 885911736213, DCD444B, DEWDCD444B

Features & Benefits

  • TOOL SHUTS DOWN IN BIND-UP SITUATIONS: E-Clutch® System shuts the tool down when necessary
  • UP TO 83% MORE POWERFUL when using a DCB609 pack**
  • CONVENIENCE AND CAPACITY: Drill up to a 4 in. with a Hole Saw and a 2-9/16 in. with a self-feed bit
  • TRACK AND LOCATE WITH TOOL CONNECT™ APP: Installing a DEWALT Tool Connect™ Chip (sold separately) allows for monitoring and pinpointing of the drill location on the jobsite
  • DESIGNED FOR HIGH PRODUCTIVITY: Drill up to 495 holes with a 7/8 in. auger bit on a single charge***

Specifications

No Specifications Available