WBT Performance Cable Tray, Round Wire, 24" W x 4" D x 118" Long

Item #: 2008571

Cat #: WBT4X24EG

UPC:

$ 211.69 EA
Company wide:
0 in stock
Documents & Guides
WBT Performance Cable Tray, Round Wire, 24" W x 4" D x 118" Long, Steel, Electro-Galvanized

Overview

WBT Performance Cable Tray, Round Wire, 24" W x 4" D x 118" Long, Steel, Electro-Galvanized

The nVent CADDY WBT Performance Cable Round Wire Tray is a continuous pathway solution to support high-performance cabling systems while providing an ideal foundation for datacom and electrical contractors.

Also known as: WBT4X24EG, WBTWBT4X24

Specifications

Depth: 4 in
Width: 24 in
Length: 118 in
Depth: 4 in
Length: 118 in
Width: 24 in