
CPANL™ LED Switchable Lumen Flat Panel, 120-277V
Item #: 2008516
Cat #: CPANL 2X4 ALO6 SWW7 M2
UPC: 194995124916
$ 167.77 EA
Company wide:
255
in stock
Documents & Guides
CPANL™ LED Switchable Lumen Flat Panel, 120-277V, 4000/5000/6000 Lumens, 3500/4000/5000K Color Temperatures, 80 CRI, 36/45/55 Watt
Overview
CPANL™ LED Switchable Lumen Flat Panel, 120-277V, 4000/5000/6000 Lumens, 3500/4000/5000K Color Temperatures, 80 CRI, 36/45/55 Watt
The CPANL Series LED is a low-glare, switchable-lumen, switchable color temperature panel featuring an internal driver. This reliable and rigid flat panel is visually comfortable and can be recessed, direct ceiling mounted, suspended or surface box mounted.
Also known as: 194995124916, CPANL 2X4 ALO6 SWW7 M2, LITCPANL2X4ALO6SSW
Specifications
| Wattage: | 55, 45, 36, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 6000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 55, 45, 36, Selectable |
| Lumens: | 5000, 4000, 6000, Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |