OMN TC075A079 ALUM 3/4INALUM 3/4 NPT 0.47" - 0.79"

Item #: 2008508

Cat #: TC075A079

UPC:

Company wide:
0 in stock
Documents & Guides
OMN TC075A079 ALUM 3/4IN ALUM 3/4" NPT 0.47" - 0.79" T C CONNECTOR 6X1

Overview

OMN TC075A079 ALUM 3/4IN ALUM 3/4" NPT 0.47" - 0.79" T C CONNECTOR 6X1
Also known as: TC075A079, OMNTC075A079

Specifications

No Specifications Available