CANDELA FLE9/2/CAC/XL 9W BLUNT TIP CFL CAND B10 E12 HR 400LM 2700K 5.6" MOL 1.25"DIA
Item #: 2008483
Cat #: FLE92CACXL
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CANDELA FLE9/2/CAC/XL 9W
BLUNT TIP CFL CAND B10 E12 HR 400LM 2700K 5.6" MOL 1.25"DIA
Overview
CANDELA FLE9/2/CAC/XL 9W
BLUNT TIP CFL CAND B10 E12 HR 400LM 2700K 5.6" MOL 1.25"DIA
Also known as: FLE92CACXL, CNDFLE92CACXL
Specifications
No Specifications Available