CDE 200ARS INCANDESCENT 200W 130V

Item #: 2008434

Cat #: 200ARS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CND 200ARS 200W 130V A23 MED

Overview

CND 200ARS 200W 130V A23 MED
Also known as: 200ARS, CND200ARS

Specifications

No Specifications Available