18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit

Item #: 2008386

Cat #: XT291T

UPC: 088381729321

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 2-Piece Combo Kit (5.0Ah), Includes: 18V LXT® Brushless 1/2" Hammer Driver-Drill, 18V LXT® Brushless Impact Driver, (2) 18V LXT® Lithium-Ion 5.0Ah Batteries, 18V LXT® Lithium-Ion Rapid Optimum Charger, Tool Bag

Overview

18V LXT® Lithium-Ion Brushless Cordless 2-Piece Combo Kit (5.0Ah), Includes: 18V LXT® Brushless 1/2" Hammer Driver-Drill, 18V LXT® Brushless Impact Driver, (2) 18V LXT® Lithium-Ion 5.0Ah Batteries, 18V LXT® Lithium-Ion Rapid Optimum Charger, Tool Bag

Makita is the innovation leader in brushless motor technology, and the 18V LXT® Brushless 2-Piece Combo Kit (model XT291T) gives you two brushless solutions for drilling, driving and fastening. Each tool features an efficient Makita Brushless Motor that is electronically controlled for longer run time, increased power and speed, and longer tool life. The combo kit includes a 1/2" Hammer Driver-Drill with a full 1,250 in.lbs. of Max Torque for the most demanding applications in wood, metal and masonry. The kit also includes an efficient and compact Impact Driver with up to 1,500 in.lbs. of Max Torque. The 18V LXT® Lithium-Ion 5.0Ah batteries have the fastest charge times in their category, and for increased convenience they include an on-board L.E.D. charge level indicator.

It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.

Also known as: 088381729321, XT291T, MAKXT291T

Specifications

Volts AC: 18
Volts AC: 18