36V (18V X2) LXT® Brushless 10" Telescoping Pole Saw, 13' Length, Tool Only

Item #: 2008328

Cat #: XAU02ZB

UPC: 088381723701

$ 659.00 EA
Company wide:
3 in stock
Documents & Guides
36V (18V X2) LXT® Brushless 10" Telescoping Pole Saw, Telescoping Shaft Adjusts Between 9 Ft. & 13 Ft. Length, Up To 140 Cuts In 4x4 Cedar With Two 18V LXT® 5.0Ah Batteries, Includes: (1) 10" Saw Chain, 3/8” LP, .050”, (1) 10" Guide Bar, 3/8” LP, .050”, (1) 10" Chain Cover ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

36V (18V X2) LXT® Brushless 10" Telescoping Pole Saw, Telescoping Shaft Adjusts Between 9 Ft. & 13 Ft. Length, Up To 140 Cuts In 4x4 Cedar With Two 18V LXT® 5.0Ah Batteries, Includes: (1) 10" Saw Chain, 3/8” LP, .050”, (1) 10" Guide Bar, 3/8” LP, .050”, (1) 10" Chain Cover ***Bare Tool Only, Battery & Charger Sold Separately***

The 36V (18V X2) LXT® Brushless 10” Telescoping Pole Saw (XAU02ZB) is a welcome solution for a range of trimming and cutting applications. With zero emissions, lower noise and maximum versatility, the pole saw delivers maximum performance and run time without the hassles of gas and without leaving the 18V LXT battery platform. The pole saw’s telescoping shaft easily adjusts from 9 ft. to 13 ft. in length for efficient pruning of branches. The brushless motor delivers power of a 30cc gas pole saw to handle commercial-duty applications. The XAU02ZB also offers a 20% faster cutting speed than a 31.4cc gas engine pole saw. Torque boost mode helps power through thick or hard branches. The pole saw can make up to 140 cuts in 4x4 cedar with two 18V LXT 5.0Ah Batteries.

Also known as: 088381723701, XAU02ZB, MAKXAU02ZB

Specifications

Type: Telescoping
Type: Telescoping