Cordless, Self-Leveling 360° 3-Plane Red Laser Kit

Item #: 2008318

Cat #: SK700DNAJ

UPC: 088381750943

Company wide:
0 in stock
Documents & Guides
12V max CXT®, Lithium-Ion, Cordless, Self-Leveling 360° 3-Plane Red Laser Kit (2.0Ah), Includes: 12V max CXT® Lithium-Ion 2.0Ah Battery, 12V max CXT® Lithium-Ion Charger, Magnetic Red Target Plate, Magnetic L-Adapter, Inner Tray, Interlocking Case

Overview

12V max CXT®, Lithium-Ion, Cordless, Self-Leveling 360° 3-Plane Red Laser Kit (2.0Ah), Includes: 12V max CXT® Lithium-Ion 2.0Ah Battery, 12V max CXT® Lithium-Ion Charger, Magnetic Red Target Plate, Magnetic L-Adapter, Inner Tray, Interlocking Case

Lasers are typically utilized in the early stages of construction, and measurement needs will vary based on application requirements. The Makita 12V max CXT® Self-Leveling 360° 3-Plane Red Laser (SK700DNAJ) gives the user a cordless solution for job site layout applications.

With three 360° laser planes, users get 6 cross-point reference positions for level, align, plumb and square applications. The self-leveling is correctable up to 4-degrees of slope allowing operation on uneven surfaces. The SK700D has a line visibility range up to 82' and is detectable up to 230’ with a Makita Laser Detector (sold separately). The sharp laser line with +/-1/16” at 33’ for best-in-class accuracy. For increased efficiency, self-leveling line stability is achieved in up to 3 seconds for increased productivity. The 360° rotating base provides fine vertical line adjustment and a plumb point position for increased accuracy and precision. The laser has an IP54 rating for dust and water resistance. The highly protected laser windows are recessed for increased durability. 12V max CXT® Power Tools deliver uncompromised performance in a compact size. The ergonomic design allows precise handling and improved balance. The CXT® System provides the most compact solution with superior comfort and capacity.

Also known as: 088381750943, SK700DNAJ, MAKSK700DNAJ

Specifications

Volts AC: 12
Volts AC: 12