100W Hoverbay Round Highbay, 40K/50K, Black

Item #: 2008261
Cat #: 30251
UPC:
$ 128.67 EA
Company wide:
0 in stock
Documents & Guides
Hoverbay Round Highbay, 100 Watt, 120-277V, 80 CRI, 14000 Lumens, Selectable Color Temperature: 4000K or 5000K, Black

Overview

Hoverbay Round Highbay, 100 Watt, 120-277V, 80 CRI, 14000 Lumens, Selectable Color Temperature: 4000K or 5000K, Black
Also known as: 30251, HCO30251

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100
Lumens: 14000
Color: Black
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 100
Color: Black
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 14000
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)