WER H312002XQP LITEFIT PLUS S

Item #: 2008154

Cat #: H312002XQP

UPC: 051751143409

$ 99.40 EA
Company wide:
0 in stock
Documents & Guides
Litefit™ Plus, Standard Harness, Back D-Ring, Polyester, Black/Blue/Yellow, Medium/Large

Overview

Litefit™ Plus, Standard Harness, Back D-Ring, Polyester, Black/Blue/Yellow, Medium/Large

The Werner LITEFIT™ Plus H312002XQP Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Enhanced comfort with foam padding on back and shoulders. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Quick connect buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

Also known as: 051751143409, H312002XQP, WERH312002XQP

Specifications

Color: Blue, Black, Yellow
Material: Polyester
Size: Medium/Large
Color: Blue, Black, Yellow
Size: Medium/Large
Material: Polyester