Glidesafe™ Tri-Rung Extension Ladder, 40'

Item #: 2008057

Cat #: T6240-2GS

UPC: 051751142464

$ 912.18 EA
Company wide:
0 in stock
Documents & Guides
Glidesafe™ Tri-Rung Extension Ladder, 40 Ft, 92.5 lbs

Overview

Glidesafe™ Tri-Rung Extension Ladder, 40 Ft, 92.5 lbs

Lift-assist technology makes it easier to extend with up to 50% less force, eliminating back and arm strain. Built in lowering assist technology guarantees a smooth closing, preventing slamming and rope burns. The dual-locking system ensures the ladder won’t extend while on the go, providing peace of mind.

Also known as: 051751142464, T6240-2GS, WERT62402GS

Specifications

Weight Capacity: 300 lbs
Length: 35 ft
Weight Capacity: 300 lbs
Length: 35 ft