Glidesafe™ Tri-Rung Extension Ladder, 36'

Item #: 2008056

Cat #: T6236-2GS

UPC: 051751142457

$ 818.02 EA
Company wide:
0 in stock
Documents & Guides
Glidesafe™ Tri-Rung Extension Ladder, 36 Ft, 84.5 lbs

Overview

Glidesafe™ Tri-Rung Extension Ladder, 36 Ft, 84.5 lbs

Lift-assist technology makes it easier to extend with up to 50% less force, eliminating back and arm strain. Built in lowering assist technology guarantees a smooth closing, preventing slamming and rope burns. The dual-locking system ensures the ladder won’t extend while on the go, providing peace of mind.

Also known as: 051751142457, T6236-2GS, WERT62362GS

Specifications

Weight Capacity: 300 lbs
Length: 32 ft
Weight Capacity: 300 lbs
Length: 32 ft