Glidesafe™ Tri-Rung Extension Ladder, 32'

Item #: 2008055

Cat #: T6232-2GS

UPC: 051751142440

$ 675.48 EA
Company wide:
0 in stock
Documents & Guides
Glidesafe™ Tri-Rung Extension Ladder, 32 Ft, 71.5 lbs

Overview

Glidesafe™ Tri-Rung Extension Ladder, 32 Ft, 71.5 lbs

Lift-assist technology makes it easier to extend with up to 50% less force, eliminating back and arm strain. Built in lowering assist technology guarantees a smooth closing, preventing slamming and rope burns. The dual-locking system ensures the ladder won’t extend while on the go, providing peace of mind.

Also known as: 051751142440, T6232-2GS, WERT62322GS

Specifications

Weight Capacity: 300 lbs
Length: 29 ft
Weight Capacity: 300 lbs
Length: 29 ft