Glidesafe™ Tri-Rung Extension Ladder, 28'

Item #: 2008054

Cat #: T6228-2GS

UPC: 051751142433

$ 682.68 EA
Company wide:
1 in stock
Documents & Guides
Glidesafe™ Tri-Rung Extension Ladder, 28 Ft, 59.5 lbs

Overview

Glidesafe™ Tri-Rung Extension Ladder, 28 Ft, 59.5 lbs

Lift-assist technology makes it easier to extend with up to 50% less force, eliminating back and arm strain. Built in lowering assist technology guarantees a smooth closing, preventing slamming and rope burns. The dual-locking system ensures the ladder won’t extend while on the go, providing peace of mind.

Also known as: 051751142433, T6228-2GS, WERT62282GS

Specifications

Weight Capacity: 300 lbs
Length: 25 ft
Weight Capacity: 300 lbs
Length: 25 ft