Glidesafe™ Tri-Rung Extension Ladder, 24'

Item #: 2008053

Cat #: T6224-2GS

UPC: 051751142426

$ 523.35 EA
Company wide:
37 in stock
Documents & Guides
Glidesafe™ Tri-Rung Extension Ladder, 24 Ft, 52 lbs

Overview

Glidesafe™ Tri-Rung Extension Ladder, 24 Ft, 52 lbs

Lift-assist technology makes it easier to extend with up to 50% less force, eliminating back and arm strain. Built in lowering assist technology guarantees a smooth closing, preventing slamming and rope burns. The dual-locking system ensures the ladder won’t extend while on the go, providing peace of mind.

Also known as: 051751142426, T6224-2GS, WERT62242GS

Specifications

Weight Capacity: 300 lbs
Length: 24 ft
Weight Capacity: 300 lbs
Length: 24 ft