Multi-Conductor, Type CMR, Unshielded, 16/4 AWG, 1000 Foot Reel

Item #: 2007960

Cat #: DS91604

UPC:

Company wide:
0 in stock
Documents & Guides
Multi-Conductor, Type CMR, Unshielded, 16/4 AWG, 1000 Foot Reel

Overview

Multi-Conductor, Type CMR, Unshielded, 16/4 AWG, 1000 Foot Reel

Multi-conductor, Type CMR, unshielded cable refers to a type of electrical cable designed for use in vertical runs (risers) between floors in buildings, typically for security, intercom, or audio systems. It consists of multiple insulated conductors within a single jacket, and lacks a shield to protect against electromagnetic interference. CMR is a fire safety rating, indicating the cable is suitable for installation in vertical shafts.

Also known as: DS91604, OMNDS91604

Specifications

Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Length: 1000 ft
Gauge: 16 AWG
Conductors: 4
Material: Copper
Jacket: Riser
Shielding: Unshielded