LED BR30 - Daylight

Item #: 2007787
Cat #: 15BR30/PER/950/E26/DIM/HO 4/1FB T20
UPC: 046677558031
$ 11.50 EA
Company wide:
0 in stock
Dimmable LED Lamp, 15W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1400, CRI: 90, Color Temperature: 5000K, Rated Average Life: Hrs. 15,000 Hrs. *Philips OC# 558031, 12NC 929002351303, Product Name: 15BR30/PER/950/E26/DIM/HO 4/1FB T20.

Overview

Dimmable LED Lamp, 15W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1400, CRI: 90, Color Temperature: 5000K, Rated Average Life: Hrs. 15,000 Hrs. *Philips OC# 558031, 12NC 929002351303, Product Name: 15BR30/PER/950/E26/DIM/HO 4/1FB T20.
Also known as: 046677558031, 15BR30/PER/950/E26/DIM/HO 4/1FB T20, PHI15BR30PER950E26

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Lumens: 1400
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 90
Type: LED Retrofit
Dimming: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimming: Yes
Color Temperature: 5000 (Bright White)
Lumens: 1400
Wattage: 15
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)