Residential Standby Generator, 26 kW Guardian Series

Item #: 2007771
Cat #: 7290
UPC: 696471087307
$ 6792.57 EA
Company wide:
98 in stock
Documents & Guides
Residential Standby Generator, Guardian Series, Air-Cooled Gas Engine, 26 kW, 60 Hz

Overview

Residential Standby Generator, Guardian Series, Air-Cooled Gas Engine, 26 kW, 60 Hz
Introducing the Guardian 26kW Home Standby Generator, from the #1 Manufacturer of Backup Power Products. With more than 60 years of experience in the backup power industry, it’s no wonder why 8 out of 10 home standby generators installed are Generac.
Also known as: 696471087307, 7290, GPS7290

Specifications

Volts AC: 240
Type: WiFi
Mounting: Pad
Wattage: 26 kW
Volts AC: 240
Mounting: Pad
Type: WiFi
Wattage: 26 kW

Customer Reviews

No reviews for this product
(0)