OMC T31002 10/2C TECK 90

Item #: 2007706

Cat #: T31002

UPC:

Company wide:
0 in stock
Documents & Guides
OMC T31002 10/2C TECK 90 600V-40C/90C

Overview

OMC T31002 10/2C TECK 90 600V-40C/90C

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: T31002, OMNT31002

Specifications

No Specifications Available