21.5 WATT LED PAR30 LONG NECK 4000K 40 DEG. BEAM ANGLE MEDIUM BASE 120-277 VOLT

Item #: 2007667

Cat #: S29765

UPC: 045923297656

Company wide:
0 in stock
Documents & Guides
21.5 WATT LED PAR30 LONG NECK 4000K 40 DEG. BEAM ANGLE MEDIUM BASE 120-277 VOLT

Overview

21.5 WATT LED PAR30 LONG NECK 4000K 40 DEG. BEAM ANGLE MEDIUM BASE 120-277 VOLT

Satco's S29765 21.5-watt high-lumen LED PAR lamp provides powerful beam control and a higher 90 CRI, resulting in a better quality of light while maintaining maximum efficiency. This lamp is excellent for use in high ceiling applications including retail spaces, houses of worship, and outdoor landscape lighting. Energy efficient and long-lasting, this Flood light delivers 25,000 hours of cool white light.

Also known as: 045923297656, S29765, SATS29765

Specifications

Lumens: 1800
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Material: Thermoplastic, Aluminum
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Standards: California Title 20
Light Technology: LED
Dimmable: No
Angle: 40°
Volts AC Range: 120 - 277
Wattage: 21.500
Lumens: 1800
Color Temperature: 4000 (Cool White)
Shape: PAR30 (Sealed Beam)
Standards: California Title 20
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Material: Thermoplastic, Aluminum
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°
Wattage: 21.500