Metal Halide, Single-Ended, Tubular Lamp, 35W, T6

Item #: 2007664

Cat #: CDM35T6830

UPC:

Company wide:
0 in stock
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 35W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 3300, CRI: 81, Color Temperature: 3000K. ANSI Code: C130/E

Overview

Metal Halide, Single-Ended, Tubular Lamp, 35W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 3300, CRI: 81, Color Temperature: 3000K. ANSI Code: C130/E
Also known as: CDM35T6830, CNDCDM35T6830

Specifications

Material: Polycarbonate
Color: Gray
Wattage: 6
Light Technology: LED
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 6
Volts AC Range: 120 - 277
Color: Gray
Light Technology: LED