Pin & Sleeve Connector, Watertight, 100A, 3PH 480V, 3P4W, Red

Item #: 2007535

Cat #: HBL4100C7W

UPC: 783585403991

Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Connector, Watertight, 100 Amps, 3-Phase 480 Volts, 3-Pole 4-Wire, Red Nylon Housing

Overview

Pin & Sleeve Connector, Watertight, 100 Amps, 3-Phase 480 Volts, 3-Pole 4-Wire, Red Nylon Housing

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585403991, HBL4100C7W, HBLHBL4100C7W

Features & Benefits

  • Self-closing gasketed cover
  • Color coded housings for easy identification
  • Super tough insulated non-metallic housing

Specifications

Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Type: Connector
Poles: 3
Color: Red
Type: Connector
Volts AC: 480
Amps: 100