20A Industrial Grade Duplex Receptacle, 5-20R, Gray

Item #: 2007534

Cat #: BR20GRY

UPC: 783585144016

Call for price
Company wide:
10 in stock
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - Gray

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - Gray
Also known as: 783585144016, BR20GRY, HBLBR20GRY

Features & Benefits

  • Easy access split circuit tab
  • Nylon face and base
  • Wrap-around galvanized steel strap
  • Triple wipe contacts

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20