20A WR Industrial Grade Duplex Receptacle, 5-20R, Gray

Item #: 2007533

Cat #: BR20GRYWR

UPC: 783585144641

Call for price
Company wide:
9 in stock
Documents & Guides
20A WR Industrial Grade Duplex Receptacle, 5-20R, Gray

Overview

20A WR Industrial Grade Duplex Receptacle, 5-20R, Gray
Also known as: 783585144641, BR20GRYWR, HBLBR20GRYWR

Features & Benefits

  • Weather-resistance complies with national electrical code requirements
  • Smooth face
  • Wrap-around galvanized steel strap
  • Triple wipe contacts

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20