20V Max* XR® Brushless Cordless Cut-Off Tool

Item #: 2007364

Cat #: DCS438B

UPC: 885911757133

Company wide:
0 in stock
Documents & Guides
20V Max* XR® Brushless Cordless Cut-Off Tool (Tool Only), 3 Inch

Overview

20V Max* XR® Brushless Cordless Cut-Off Tool (Tool Only), 3 Inch

Cut a wide range of materials with the 20V MAX* XR® Brushless 3 in. Cut-Off Tool. With a no-load speed of 20,000 rpm, this durable tool is designed to cut through a variety of materials like metal, tile, stone, plastic, and drywall/fiber cement. You won’t waste time hunting for a hex wrench thanks to the onboard storage and spindle lock which enable quick wheel changes. With both forward and reverse capability, you can conveniently change the direction of the cut depending on the application. The included dust shroud with adjustable shoe and AirLock™ connection allows for convenient attachment to DEWALT extractors, while the integrated LED lets you work in dark spaces. This versatile tool is Lanyard Ready™ Capable to protect against drops, and is Chip-Ready to allow tracking via the TOOL CONNECT™ System (chip and lanyard sold separately).

Also known as: 885911757133, DCS438B, DEWDCS438B

Specifications

Volts AC: 20
Diameter: 3 in
Volts AC: 20
Diameter: 3 in