Starter Kit Powerstack™ Compact Battery and Charger, 20V Max*

Item #: 2007363

Cat #: DCBP034C

UPC: 885911782333

Company wide:
0 in stock
Documents & Guides
Starter Kit Powerstack™ Compact Battery and Charger, 20V Max*, 1.7 AH, Height: 1.7 Inch, Length: 4.1 Inch, Weight: 0.7 lb

Overview

Starter Kit Powerstack™ Compact Battery and Charger, 20V Max*, 1.7 AH, Height: 1.7 Inch, Length: 4.1 Inch, Weight: 0.7 lb

Introducing THE NEXT DIMENSION IN POWER™ with the 20V MAX* DEWALT POWERSTACK™ Compact Battery and Charger Kit . This battery has 50% more power with a 25% smaller footprint** and works with the 20V MAX* tools you already have.. This battery provides twice the lifetime** and features an impact-resistant, overmolded base with non-marring material. Take advantage of our lightest and most powerful battery** as the rubber overmold base and twice the lifetime** combine to form a dependable lithium-ion solution. The charger included is also compatible with all DEWALT 12V MAX*, 20V MAX* and FLEXVOLT™ Batteries.

Also known as: 885911782333, DCBP034C, DEWDCBP034C

Specifications

Length: 4.1 in
Height: 1.700 in
Weight: 0.700 lb
Length: 4.1 in
Weight: 0.700 lb
Height: 1.700 in