Powerstack™ Compact Battery, 20V Max*, 2 Pack

Item #: 2007362

Cat #: DCBP034-2

UPC: 885911782326

Company wide:
0 in stock
Documents & Guides
Powerstack™ Compact Battery, 20V Max*, 1.7 AH, Length: 4.1 Inch, Width: 2.5 Inch, Height: 1.7 Inch, Weight: 0.7 lb, 2 Pack

Overview

Powerstack™ Compact Battery, 20V Max*, 1.7 AH, Length: 4.1 Inch, Width: 2.5 Inch, Height: 1.7 Inch, Weight: 0.7 lb, 2 Pack

Introducing THE NEXT DIMENSION IN POWER™ with the 20V MAX* DEWALT POWERSTACK™ Compact Battery 2-Pack. These batteries have 50% more power with a 25% smaller footprint** and work with the 20V MAX* tools you already have. These batteries provide twice the lifetime** and features an impact-resistant, overmolded base with non-marring material. Take advantage of our lightest and most powerful battery** as the rubber overmold base and twice the lifetime** combine to form a dependable Lithium Ion solution.

Also known as: 885911782326, DCBP034-2, DEWDCBP0342

Specifications

Length: 4.1 in
Weight: 0.700 lb
Length: 4.1 in
Weight: 0.700 lb