Powerstack™ Compact Battery, 20V Max*

Item #: 2007361

Cat #: DCBP034

UPC: 885911782319

Company wide:
0 in stock
Documents & Guides
Powerstack™ Compact Battery, 20V Max*, 1.7 AH, Length: 4.1 Inch, Height: 1.7 Inch

Overview

Powerstack™ Compact Battery, 20V Max*, 1.7 AH, Length: 4.1 Inch, Height: 1.7 Inch

Introducing THE NEXT DIMENSION IN POWER™ with the 20V MAX* DEWALT POWERSTACK™ Compact Battery. This battery has 50% more power with a 25% smaller footprint** and works with the 20V MAX* tools you already have. This battery provides twice the lifetime** and features an impact-resistant, overmolded base with non-marring material. Take advantage of our lightest and most powerful battery** as the rubber overmold base and twice the lifetime** combine to form a dependable lithium-ion solution.

Also known as: 885911782319, DCBP034, DEWDCBP034

Specifications

Length: 4.1 in
Height: 1.700 in
Weight: 0.700 lb
Length: 4.1 in
Weight: 0.700 lb
Height: 1.700 in