Flexvolt® 20V/60V Max* 15.0AH Battery

Item #: 2007358

Cat #: DCB615

UPC: 885911686303

Company wide:
0 in stock
Documents & Guides
Flexvolt® 20V/60V Max* 15.0AH Battery, Cordless, Lithium Ion

Overview

Flexvolt® 20V/60V Max* 15.0AH Battery, Cordless, Lithium Ion

The FLEXVOLT 20V/60V MAX* 15.0 Ah battery provides the highest capacity of any battery on the DEWALT cordless system.It changes voltage when going from 20V MAX* to 60V MAX* tools and is compatible with a variety of 20V MAX* tools and chargers. In 20V MAX* tools it will provide extended runtime. In 60V MAX* it will deliver cordless 60V MAX* power.

Also known as: 885911686303, DCB615, DEWDCB615

Specifications

Volts AC: 20
Type: Lithium Ion
Weight: 4.50 lbs
Volts AC: 20
Weight: 4.50 lbs
Type: Lithium Ion