Chainsaw Chain, 14"

Item #: 2007289

Cat #: 49-16-2749

UPC: 045242692484

$ 25.06 EA
Company wide:
7 in stock
Documents & Guides
Chainsaw Chain, 14 Inch

Overview

Chainsaw Chain, 14 Inch

The Milwaukee® 14" Chainsaw Chain is to be used with the Milwaukee M18 FUEL™ 14" Chainsaw (2727-20C) and 14" Chainsaw Guide Bar (49-16-2756). The design delivers fast cuts with low vibration and minimal kickback. The chain features a durable design and is weather resistant for increased life.

Also known as: 045242692484, 49-16-2749, MIL49162749

Specifications

Length: 14 in
Length: 14 in