Pole Saw Guide Bar, 10"

Item #: 2007287

Cat #: 48-09-5001

UPC: 045242741311

$ 33.97 EA
Company wide:
6 in stock
Documents & Guides
Pole Saw Guide Bar, 10 Inch, Weather Resistant

Overview

Pole Saw Guide Bar, 10 Inch, Weather Resistant

The MILWAUKEE® 10" Pole Saw Guide Bar is to be used with the Milwaukee M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ (2825-20PS), M18 FUEL™ QUIK-LOK™ 10" Pole Saw Attachment (49-16-2720) and 10" Pole Saw Chain (49-16-2723). The bar length is 10", the pitch is 3/8" Low Profile, and the gauge is .043". The Narrow Kerf Design delivers maximum efficiency for longer run-time. The saw chain guide bar has a durable design and is weather-resistant for increased life.

Also known as: 045242741311, 48-09-5001, MIL48095001

Specifications

Length: 10 in
Length: 10 in