M18 Fuel™ 14" Chainsaw (Tool Only)

Item #: 2007286

Cat #: 2727-20C

UPC: 045242646135

$ 322.71 EA
Company wide:
0 in stock
Documents & Guides
M18 Fuel™ 14 Inch Chainsaw, Variable Speed Trigger ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 Fuel™ 14 Inch Chainsaw, Variable Speed Trigger ***Bare Tool Only, Battery & Charger Sold Separately***

Our M18 FUEL™ 14" Chainsaw delivers the power to cut hardwoods, cuts faster than gas and delivers up to 150 cuts per charge. The cordless chainsaw meets the performance, durability, and ergonomic needs of landscape maintenance, and power utility professionals, and the installed M18™ user. The MILWAUKEE® POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ High Output HD12.0 Battery delivers unmatched run-time in all applications. M18 FUEL™ technology allows the battery-powered chainsaw to reach full throttle in under 1 second providing ultimate control and productivity.

Also known as: 045242646135, 2727-20C, MIL272720C

Specifications

Type: Lithium Battery
Length: 16 in
Type: Lithium Battery
Length: 16 in