M18 Fuel™ 18" Hedge Trimmer

Item #: 2007285

Cat #: 3001-20

UPC: 045242646128

Company wide:
0 in stock
Documents & Guides
M18 Fuel™ 18 Inch Hedge Trimmer, Cordless, Blade Tip Guard

Overview

M18 Fuel™ 18 Inch Hedge Trimmer, Cordless, Blade Tip Guard

Our M18 FUEL™ 18" Hedge Trimmer has the power to cut ¾” branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide you with the best combination of balance and control. The cordless hedge trimmer features a slider-crank mechanism and all-metal gear case providing you with unmatched durability and longer life. The 18" trimmer blade removes more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to property and the blades. The MILWAUKEE® M18 FUEL™ Hedge Trimmer is fully compatible with over 200 solutions on the M18™ System.

Also known as: 045242646128, 3001-20, MIL300120

Specifications

Volts DC: 18
Length: 18 in
Volts DC: 18
Length: 18 in