M18 FUEL™ 10" Pole Saw, QUIK-LOK™ Capability

Item #: 2007281

Cat #: 2825-20PS

UPC: 045242646180

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ Attachment Capability, 0-4600 RPM, 0.043" Chain Gauge, 10-Inch Bar Length, Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK™ & (1) Shoulder Strap(49-16-2722) (QUIK-LOK Attachments Sold Separately)

Overview

M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ Attachment Capability, 0-4600 RPM, 0.043" Chain Gauge, 10-Inch Bar Length, Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK™ & (1) Shoulder Strap(49-16-2722) (QUIK-LOK Attachments Sold Separately)

Our M18 FUEL™ 10"" Pole Saw w/ QUIK-LOK™ meets the needs of landscape maintenance professionals, giving them the power to cut hardwood branches, reach full throttle in under 1 second, and delivers up to 150 cuts per charge. The cordless pole saw features two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ 10” Pole Saw Attachment. This M18 FUEL™ Power Head, part of the MILWAUKEE® M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as an Edger, Articulating Hedge Trimmer, and String Trimmer attachment. You can quickly swap out attachments on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor gives you the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The motor is in the rear of the pole saw to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives you maximum performance and protection from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response and a variable speed trigger giving you ultimate control. The M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery (sold separately) gives you best in class performance in all applications and delivers up to 150 cuts per charge. Our M18 FUEL™ 10"" Pole Saw w/ QUIK-LOK™ is part of the M18™ system, fully compatible with over 200 tools.

Also known as: 045242646180, 2825-20PS, MIL282520PS

Specifications

Volts DC: 20
Type: Battery Operated
Volts DC: 20
Type: Battery Operated