1
more

Service Entrance Suppressor(B), 160 kA, 120 V Un, 1Ph 2W+G Dist System
Item #: 2007252
Cat #: SES160B120V
UPC: 784805028918
$ 591.46 EA
Company wide:
0
in stock
Documents & Guides
Economical primary surge protection suitable for point-of-entry facility protection. 160 kA, 120 V Un, 1Ph 2W+G Dist System.
Overview
Economical primary surge protection suitable for point-of-entry facility protection. 160 kA, 120 V Un, 1Ph 2W+G Dist System.
Economical primary surge protection suitable for point-of-entry facility protection.
Also known as: 784805028918, SES160B120V, CADSES160B120V
Features & Benefits
- 160 kA 8/20 μs maximum surge rating per phase
- Excellent clamping and low UL voltage protection ratings
- Features relay alarming for power/phase loss and status of SPD health
- Compact design can be directly mounted to panel or installed in a small space
- Optional Flush Mounting Plate
- 10-year limited warranty
Specifications
| Width: | 3.250 in |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 2.930 in |
| Width: | 3.250 in |
| Depth: | 2.930 in |
| IP/NEMA Rating: | NEMA 4X |