Sustainable

15PAR38/LED/60'/927/120V

Item #: 2007244
Cat #: S29450
UPC: 045923294501
$ 17.20 EA
Company wide:
0 in stock
Documents & Guides
15 Watt; PAR38 LED; 2700K; 60 deg. Beam Angle; Medium base; 120 Volt

Overview

15 Watt; PAR38 LED; 2700K; 60 deg. Beam Angle; Medium base; 120 Volt
Satco's S29450 LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.
Also known as: 045923294501, S29450, SATS29450

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Material: Plastic
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Lumens: 1200
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 90
Lumens: 1200
Light Technology: LED
Volts AC: 120
Material: Plastic
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)