Surface-Mounted Back Box, Dark Bronze

Item #: 2007157

Cat #: WDGE2 PBBW DDBXD U

UPC: 194994271277

$ 99.78 EA
Company wide:
0 in stock
Documents & Guides
Surface-Mounted Back Box, Use When There Is No Junction Box Available, D = 1.75", H = 9", W = 11.5", Dark Bronze Finish

Overview

Surface-Mounted Back Box, Use When There Is No Junction Box Available, D = 1.75", H = 9", W = 11.5", Dark Bronze Finish

WDGE2 with industry leading precision refractive optics provides great uniform distribution and optical control. When combined with multiple integrated emergency battery backup options, including an 18W cold temperature option, the WDGE2 becomes the ideal wall-mounted lighting solution for pedestrian scale applications in any environment.

Also known as: 194994271277, WDGE2 PBBW DDBXD U, LITWDGE2PBBWDDBXDU

Specifications

Color: Dark Bronze
Mounting: Surface
Color: Dark Bronze
Mounting: Surface