Generator, Standby, Guardian, 26kW, 200A, Free Mobile Link, Air Cooled, WIFI Connectivity

Item #: 2007142

Cat #: 7291

UPC: 696471087314

$ 8589.87 EA
Company wide:
1 in stock
Documents & Guides
Generator, Standby, 26 kW, Mobile Link, 200 Amp SER Transfer Switch, Aluminum Enclosure, Quiet-Test, Self Test

Overview

Generator, Standby, 26 kW, Mobile Link, 200 Amp SER Transfer Switch, Aluminum Enclosure, Quiet-Test, Self Test

Introducing the Guardian 26kW Home Standby Generator, from the #1 Manufacturer of Backup Power Products. With more than 60 years of experience in the backup power industry, it’s no wonder why 8 out of 10 home standby generators installed are Generac.

Also known as: 696471087314, 7291, GPS7291

Specifications

Volts AC: 240
Type: Standby Generator, WiFi
Mounting: Pad
Wattage: 26 kW
Volts AC: 240
Mounting: Pad
Type: Standby Generator, WiFi
Wattage: 26 kW