Combination Coupling, EMT: 1", Rigid: 1", Zinc Die Cast

Item #: 2007114

Cat #: 292RT

UPC: 781747942623

Call for price
Company wide:
0 in stock
Documents & Guides
Combination Coupling, Raintight, EMT: 1 Inch, Rigid: 1 Inch, Material: Zinc Die Cast, Used to Join EMT to Rigid/IMC Conduit

Overview

Combination Coupling, Raintight, EMT: 1 Inch, Rigid: 1 Inch, Material: Zinc Die Cast, Used to Join EMT to Rigid/IMC Conduit

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: 781747942623, 292RT, BRD292RT

Specifications

Diameter: 1 in
Color: Gray
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Color: Gray