LED UFO Highbay 150W/5000K

Item #: 2007054

Cat #: 65-784R1

UPC: 045923661945

Company wide:
0 in stock
150W UFO LED High Bay; 21600 Lumens; 5000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Overview

150W UFO LED High Bay; 21600 Lumens; 5000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Satco's 65-784R1 150-watt, 5000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, 6KV surge protection is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923661945, 65-784R1, SAT65784R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 150
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 21600
Material: Die Cast Aluminum
Wattage: 150
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 21600
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277