18" 7W T8 LED Lamp, 40K

Item #: 2007019

Cat #: S11951

UPC: 045923119514

$ 13.68 EA
Company wide:
56 in stock
Documents & Guides
7 Watt; 18 Inch; T8 Linear LED; Medium Bi-Pin G13Base; 4000K; 50000 Average Rated Hours; 750 Lumens; Type B Ballast Bypass

Overview

7 Watt; 18 Inch; T8 Linear LED; Medium Bi-Pin G13Base; 4000K; 50000 Average Rated Hours; 750 Lumens; Type B Ballast Bypass

Satco's S11951 7-watt, 18 inch, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and a medium bi pin base. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119514, S11951, SATS11951

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Material: Plastic, Glass
Color Rendering Index (CRI): 83
Lumens: 750
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 7
Material: Plastic, Glass
Lumens: 750
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277